Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hex Bit Socket 100mmL
- Mfr # 208+2535
- Zoro # G623579584
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2535
- Zoro #
- G623579584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+2535, Hex Bit Socket Tool This 5mm hex bit socket is built for 1/4in drive ratchets and extensions, with a 100mm overall length to help reach recessed fasteners. The hex size is clearly stamped for quick identification during repetitive service work and organized tool storage. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop environments. The bit is securely attached while remaining interchangeable, supporting reliable day-to-day use by professional technicians. Key Benefits 5mm hex bit socket size supports consistent fit across common hex fasteners. 1/4in drive interface matches standard hand tools for broad compatibility. 100mm overall length improves access to fasteners in tight, recessed areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Size stamping enables fast identification and more efficient tool organization. Securely attached, interchangeable bit design supports dependable professional technician use. SKU: 208+2535. Designed and made for professional-grade performance, this hex bit socket focuses on durability, clear identification, and dependable fit. Its combination of 1/4in drive compatibility, extended length, and corrosion-resistant steel construction supports long-term service in demanding workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.