1/2in Dr. 1/4in Wobble Hex Bit Socket 190mmL
- Mfr # 408+5716
- Zoro # G723580923
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+5716
- Zoro #
- G723580923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Head 1/2 Inch Drive 190mm Length Durable Design - 408+5716 Professional Bit Socket This professional bit socket pairs a 1/2 inch drive with a 1/4 inch wobble hex bit, giving added flexibility for fasteners that are slightly off-axis. The 190mm (7.48 inch) overall length helps extend reach while maintaining controlled engagement. Built for shop-level reliability, the bit is securely attached and interchangeable for consistent performance under repeated use. High Speed Steel construction supports high strength, durability, and anti-corrosive properties for demanding environments. Key Benefits 1/2 inch drive with 1/4 inch wobble hex bit for flexibility. 190mm overall length improves reach in deeper or restricted access areas. High Speed Steel delivers high strength, durability, and anti-corrosive protection. Bit socket design is securely attached and interchangeable for dependable service. Size markings are stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for consistent quality and fit. SKU 408+5716 is designed for professional technicians who need a durable, clearly marked hex bit socket that holds up to heavy use. With ANSI-aligned quality expectations, a corrosion-resistant material choice, and a long 190mm profile, it supports efficient work and dependable tool control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.