Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Bit Socket 150mmL
- Mfr # 408+6630
- Zoro # G823580748
original price:Â $9.58 , new price: $8.62 , 10 percent off
new price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6630
- Zoro #
- G823580748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+6630, Star Bit Socket This 1/2in drive T-30 star bit socket is built for consistent fit, controlled reach, and dependable service in professional toolkits. The 150mm overall length (5.91 inches) helps access fasteners where standard-length bit sockets are limited. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for permanent, quick identification to support efficient tool organization. Key Benefits 1/2in drive T-30 star bit socket supports strong, stable engagement. 150mm overall length (5.91 inches) improves access in deeper locations. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings speed identification and reduce selection errors. Securely attached, interchangeable bit socket design built for technician workloads. Meets or exceeds ANSI standards for dependable performance expectations. SKU 408+6630 is designed and made for professional technicians, with a focus on long-term reliability under heavy use. The combination of reach, durable steel construction, and clear size identification supports repeatable results across routine service and repair tasks while maintaining organization in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.