Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Pentacle Bit Socket 110mmL
- Mfr # 408+5427
- Zoro # G823580960
product price:Â
$
11.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5427
- Zoro #
- G823580960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/2 Inch Drive 110mm Length Durable Steel - 408+5427, Professional Bit Socket This 1/2in drive T-27 pentacle bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 110mm overall length helps provide added reach while maintaining control when working in tighter or recessed areas. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term use in demanding shop conditions. Permanently stamped size markings improve organization and speed up tool selection during repetitive work. Key Benefits 1/2 inch drive T-27 pentacle bit socket for precise fit and control. 110mm overall length provides reach without sacrificing stability during fastening. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings make identification quick and tool storage easier. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this bit socket is built to handle heavy, repeated use while staying easy to identify and organize in a working tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.