Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Tamperproof Star Bit Socket 220mmL
- Mfr # 310+7845
- Zoro # G723578937
product price:Â
$
17.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7845
- Zoro #
- G723578937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 310+7845 Tamperproof Star Bit Socket This 3/8 inch drive T-45 tamperproof star bit socket is built for consistent fastener engagement and controlled torque transfer. The extended 220mm overall length helps reach recessed or obstructed tamperproof star screws while keeping the drive end accessible. Designed for professional technicians and long-term tool kits, it features stamped size markings for quick identification and dependable organization. The bit socket construction supports secure attachment and interchangeability when working across multiple fastener sizes. Key Benefits 3/8 inch drive T-45 tamperproof star bit socket for secure fastener fit. 220mm overall length improves access to recessed or hard-to-reach fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design supports dependable day-to-day service work. Meets or exceeds ANSI standards for recognized safety and performance expectations. SKU 310+7845 is a professional-grade choice for technicians who need reliable tamperproof star bit performance in demanding conditions. With its extended reach, durable steel construction, and clear size identification, it supports efficient workflow while maintaining consistent engagement and long-term service durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.