1/4in Dr. 3mm Wobble Hex Bit Socket 140mmL
- Mfr # 208+4633
- Zoro # G623579096
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+4633
- Zoro #
- G623579096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 1/4 Inch Drive 140mm Length Durable Steel - 208+4633, Wobble Hex Bit Socket This 3mm wobble hex bit socket is built for precise fastener engagement where access is limited and straight alignment is difficult. The wobble-end design expands working angles while keeping the bit securely attached and interchangeable for efficient service work. Made from high speed steel with anti-corrosive properties, it is designed for long-term durability in professional environments. Clear, stamped size markings support quick identification and consistent tool organization across your 1/4 inch drive setup. Key Benefits 3mm wobble hex size improves access in tight or awkward fastener locations. 1/4 inch drive format integrates easily with standard ratchets and handles. 140mm overall length provides extra reach without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive resistance. Stamped size identification stays readable for faster selection and better organization. Securely attached yet interchangeable bit socket supports flexible use with wobble end. Designed and made for professional technicians, this wobble hex bit socket balances reach, strength, and angle flexibility for demanding daily use. With durable materials, permanent size markings, and compliance with ANSI standards, it supports reliable performance while maintaining straightforward identification in your tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.