Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Triple Square Bit Socket 220mmL
- Mfr # 340+8810
- Zoro # G523582875
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+8810
- Zoro #
- G523582875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 340+8810, Triple Square Bit Socket This 3/8in drive M10 triple square bit socket is built for precise fastener engagement where a long-reach bit socket is needed. The 220mm (8.66in) overall length improves access in recessed or obstructed areas while keeping a stable connection at the drive end. Made from high speed steel for strength and anti-corrosive performance, it's designed for consistent use in professional tool kits. Permanently stamped sizing helps keep tool organization simple and reduces delays when selecting the correct bit socket. Key Benefits 3/8in drive M10 triple square bit socket supports accurate fastener engagement. 220mm (8.66in) overall length helps reach recessed or hard-to-access locations. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, quick identification during tool organization. Securely attached, interchangeable bit design withstands rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and safety. Designed for professional-grade performance, this bit socket is built to handle heavy use while maintaining reliable fit and effective torque transfer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.