Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Bit Socket 220mmL
- Mfr # 316+3832
- Zoro # G123581841
product price:Â
$
29.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316+3832
- Zoro #
- G123581841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size, 3/8 Inch Drive, 220mm Extra Long, Durable Construction - 316+3832 Professional Bit Socket This extra-long hex bit socket is built for professional technicians who need added reach with a 3/8 inch drive and a 1/2 inch hex bit size. With a 220mm (8.66 inch) overall length, it helps access recessed fasteners and work in tight, obstructed areas without compromising tool control. Manufactured from high speed steel, the bit socket delivers high strength, durability, and anti-corrosive properties for demanding shop environments. Size markings are stamped for quick identification and long-term organization in drawers, carts, and tool sets. Key Benefits 3/8 inch drive with 1/2 inch hex bit for broad compatibility. 220mm overall length improves access to hard-to-reach fasteners and cavities. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent fit, reliability, and safe operation. SKU 316+3832 is designed for long service life in professional toolboxes, with an emphasis on reliable engagement and durability. The extra-long profile supports efficient work when standard-length bit sockets cannot reach, while the stamped sizing keeps selection quick and accurate during repairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.