Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Bit Socket 110mmL
- Mfr # 408+6527
- Zoro # G323580552
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6527
- Zoro #
- G323580552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+6527, Star Bit Socket This 1/2in drive T27 star bit socket is built for consistent fit and controlled torque on star-shaped fasteners. The 110mm overall length helps reach recessed or hard-to-access fasteners while maintaining stable engagement and accurate alignment during service work. Constructed from high-speed steel for strength and anti-corrosive performance, it's designed for professional technicians who rely on secure, repeatable results. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive T27 star bit profile for precise fastener engagement. 110mm overall length improves access in deeper or recessed locations. High-speed steel construction supports strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design for reliable daily shop use. Size is permanently stamped for fast selection and organized storage. Meets or exceeds ANSI standards for dependable performance expectations. Designed and made for professional technicians, this bit socket is built to handle heavy use without sacrificing fit or durability. Clear size identification and a corrosion-resistant build help keep it service-ready over time, while ANSI compliance supports confidence in consistent performance across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.