1/2in Dr. 13mm Hex Bit Socket 80mmL
- Mfr # 443+2353
- Zoro # G123582428
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443+2353
- Zoro #
- G123582428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13mm Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 443+2353, Hex Bit Socket Tool This 13mm hex bit socket is built for consistent fit and dependable torque transfer with a 1/2in drive. The 80mm overall length helps reach fasteners where shorter bit sockets may not, while keeping handling familiar for shop and field work. Designed for professional technicians, it focuses on long-term durability and easy identification. The hex size marking is stamped for quick selection, and the bit is securely attached while remaining interchangeable for serviceability. Key Benefits 13mm hex bit socket profile supports accurate fastener engagement and reduced rounding. 1/2in drive compatibility fits common ratchets and drive tools in professional sets. 80mm overall length provides added reach for recessed or obstructed fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped size markings speed identification and support organized tool storage. Securely attached hex bit design stays reliable while remaining interchangeable when needed. SKU 443+2353 delivers a practical combination of reach, durability, and clear size identification for repetitive service tasks. With professional-grade construction intended for heavy use, it's a straightforward choice when you need a 13mm hex bit socket that holds up to demanding technician workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.