Shop GENIUS TOOLS
Create Account
1/4in Dr. M5 Surface Bit Socket 100mmL
- Mfr # 208+9405
- Zoro # G023579443
product price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9405
- Zoro #
- G023579443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket M5 Surface, 1/4 Inch Drive, 100mm Length, Durable Construction - 208+9405 Bit Socket This 1/4 inch drive M5 surface (Ribe) bit socket is built for controlled fastening where consistent fit and dependable strength matter. The 100mm overall length helps improve access in tight or recessed areas while maintaining stable engagement with the fastener. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties suited for frequent shop use. Size markings are stamped for permanent identification, helping keep tool storage and selection fast and organized. Key Benefits 1/4 inch drive M5 Ribe bit socket for precise, consistent fastener engagement. 100mm overall length improves reach and access in confined work areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust and wear in demanding environments. Permanently stamped size marking speeds identification and simplifies tool organization. Securely attached, interchangeable bit design built for professional technician workloads. Meets or exceeds ANSI standards for fit, performance, and reliability expectations. SKU: 208+9405. Designed and made for professional technicians, it is engineered to perform through heavy use while staying easy to identify and integrate into a 1/4 inch drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.