Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Bit Socket 190mmL
- Mfr # 408+6727
- Zoro # G823580090
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6727
- Zoro #
- G823580090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+6727, 1/2in Drive Star Bit Socket This 1/2in drive T-27 star bit socket is built for controlled fastening where consistent fit and reach matter. With a 190mm (7.48in) overall length, it helps access star fasteners in deeper or obstructed locations while maintaining stable engagement through a 1/2in drive setup. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet professional expectations for repeat use. Permanently stamped sizing supports quick identification and organized tool storage during busy work. Key Benefits 1/2in drive T-27 star bit socket supports secure, repeatable fastener engagement. 190mm overall length reaches recessed fasteners without compromising control and stability. Constructed from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking enables fast identification in tool drawers. Bit sockets are securely attached and interchangeable for dependable daily shop use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 408+6727. This professional-grade star bit socket is designed for technicians who need long-reach access, clear size identification, and durable materials that hold up over time. It is built to perform under rigorous, repeat service conditions while staying easy to manage in a structured tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.