Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Pentacle Bit Socket 45mmL
- Mfr # 208+5020
- Zoro # G523578748
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5020
- Zoro #
- G523578748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5020, 1/4in Drive Bit Socket This 1/4in drive T-20 pentacle bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional tool kits. The 45mm overall length offers a practical balance of access and stability for day-to-day fastening work. Made from High Speed Steel, it is designed for high strength and durability with anti-corrosive properties. Clear size stamping supports fast identification and better organization when working across multiple bit socket sizes. Key Benefits 1/4in drive T-20 pentacle bit socket delivers accurate engagement and torque control. 45mm overall length provides practical reach while maintaining stable handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings offer permanent, quick identification during tool selection. Securely attached, interchangeable bit design supports reliable use in demanding environments. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. SKU 208+5020 is designed for technicians who need a compact bit socket that holds up to repeated use. With durable steel construction, standardized performance expectations, and easy-to-read markings, it supports efficient workflow and organized storage without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.