Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Bit Socket 55mmL
- Mfr # 408+6127
- Zoro # G823580915
product price:Â
$
7.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+6127
- Zoro #
- G823580915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+6127 Star Bit Socket This 1/2in drive T-27 star bit socket is built for consistent fit, controlled torque transfer, and quick identification in a busy tool setup. With a 55mm overall length (2.17 inches), it balances access and handling for star fasteners while staying compact in a socket set. Designed to handle the demands of professional technicians, the bit is securely attached and interchangeable for dependable day-to-day use. Sizes are stamped for permanent readability, helping reduce downtime when selecting the correct star bit socket during service or assembly work. Key Benefits 1/2in drive T-27 star bit socket for secure, slip-resistant engagement. 55mm (2.17in) overall length supports reach without sacrificing control. Made from high speed steel for strength, durability, and anti-corrosive performance. Permanently stamped size markings speed selection and improve tool organization. Bit sockets are securely attached and interchangeable for dependable shop use. Meets or exceeds ANSI standards for consistent quality and fit expectations. SKU 408+6127 is a professional-grade star bit socket engineered for long service life under heavy use. Its durable construction, clear markings, and ANSI-aligned quality make it a reliable choice for technicians who need repeatable fit and corrosion resistance without complicating their socket organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.