Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Pentacle Bit Socket 110mmL
- Mfr # 410+5440
- Zoro # G823583657
product price:Â
$
15.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5440
- Zoro #
- G823583657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 1/2 Inch Drive 110mm Length Durable Design - 410+5440, Professional Bit Socket This 1/2in drive T-40 pentacle bit socket is built for consistent fastener engagement and dependable performance in professional hand tool setups. The 110mm (4.33in) overall length helps reach recessed fasteners while maintaining control with standard 1/2in drive ratchets and torque tools. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive protection. Clear, permanently stamped size markings support fast tool selection and shop organization, especially when working across multiple bit sizes. Key Benefits 1/2in drive T-40 pentacle bit socket for precise, repeatable fit. 110mm (4.33in) overall length supports access to recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings enable quick identification in busy toolboxes. Securely attached, interchangeable bit design helps maintain reliable performance under load. Meets or exceeds ANSI standards for consistent quality and dimensional control. Designed for professional technicians and long-term daily use, this bit socket balances durability with straightforward identification and compatibility. Its high-speed steel build and ANSI-aligned quality focus make it a practical choice for maintaining consistent results across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.