Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Wobble Hex Bit Socket 45mmL
- Mfr # 208+5114
- Zoro # G323578856
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5114
- Zoro #
- G323578856
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+5114 Professional Bit Socket This 7/32 inch wobble hex bit socket is built for 1/4 inch drive setups where controlled access and secure engagement matter. The 45mm overall length provides a compact profile while still offering practical reach for routine service and repair work. Constructed from high speed steel, it delivers high strength and durability with anti-corrosive properties. Permanently stamped size markings support fast identification and cleaner tool organization, helping reduce downtime when switching between sockets. Key Benefits 1/4 inch drive 7/32 inch wobble hex bit socket for flexible access. 45mm overall length (1.77 inches) balances reach with precise control. High speed steel construction offers strength, durability, and anti-corrosive properties. Permanently stamped size marking supports quick identification and better organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds American National Standards Institute (ANSI) performance standards. Designed as a professional-grade hand tool, this wobble-style hex bit socket supports consistent performance under heavy use while remaining straightforward to manage in a tool drawer or service cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.