Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Type Head Driver, 60mmL
- Mfr # 4460S27
- Zoro # G023584126
original price:Â $12.29 , new price: $10.36 , 15 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S27
- Zoro #
- G023584126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-27 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S27 Star Impact Bit Socket This 1/2in drive T-27 star impact bit socket is built for consistent fit and controlled torque transfer. With a 60mm overall length (2.36in), it balances access and stability for demanding fastener work where a secure star profile engagement matters. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The matte black oxide finish and oil-quenched heat treatment support long-term durability, while stamped size markings help keep tool selection fast and organized. Key Benefits T-27 star impact bit socket profile supports secure fit and torque transfer. 1/2in drive size suits impact-capable setups and professional service toolkits. 60mm (2.36in) overall length offers reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosion resistance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect against wear and harsh shop conditions. Stamped size identification stays visible for quick selection and better organization. Designed for professional technicians, this socket is made to handle heavy use while maintaining reliable performance and easy identification in a busy tool set. SKU: 4460S27.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.