Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Tamperproof Star Bit Socket 150mmL
- Mfr # 408+7627
- Zoro # G323580873
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7627
- Zoro #
- G323580873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/2 Inch Drive 150mm Length Durable Design - 408+7627 Tamperproof Star Bit Socket This 1/2in drive T-27 tamperproof star bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. The 150mm overall length helps reach fasteners while maintaining control with standard 1/2in drive ratchets and extensions. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long service life. Stamped size markings support fast identification and better organization in a toolbox or drawer. Key Benefits 1/2in drive T-27 tamperproof star bit socket for secure fastener engagement. 150mm overall length provides added reach while maintaining stable tool control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the socket from wear and surface damage. Stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent performance expectations. Designed for professional technicians and built for heavy use, this bit socket balances reach, durability, and easy identification in day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.