Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 80mmL
- Mfr # 410+6350
- Zoro # G923580549
original price:Â $8.72 , new price: $7.85 , 9 percent off
new price:Â
$
7.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+6350
- Zoro #
- G923580549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+6350 Star Bit Socket This T-50 star bit socket is built for consistent fit and torque transfer on star (Torx-style) fasteners. With a 1/2in drive and 80mm overall length, it's suited for common hand-tool setups where added reach and stable engagement are required. Made from high speed steel for strength, durability, and anti-corrosive performance, the socket is designed to hold up under repeated professional use. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits T-50 star bit socket profile supports secure engagement and reduced fastener cam-out. 1/2in drive compatibility fits standard ratchets, torque wrenches, and breaker bars. 80mm length helps reach recessed fasteners while maintaining stable tool control. High speed steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size marking improves organization and quick identification in storage. Securely attached, interchangeable bit socket design supports reliable, repeatable servicing tasks. Meets or exceeds ANSI standards for confidence in professional hand tool performance. It balances standardized 1/2in drive fitment with dependable star-bit engagement for demanding day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.