1/4in Dr. 1/4in Hex Bit socket
- Mfr # 272808
- Zoro # G323578672
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272808
- Zoro #
- G323578672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/4 Inch Hex Head 1/4 Inch Drive Durable Chrome Finish - 272808 Hand Socket This 1/4in hex head hand socket is built for controlled fastening where a compact, precise bit socket is needed. It uses a 1/4in drive size and a short 26mm (1.02in) overall length to help fit into tight work areas while keeping handling straightforward. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability and consistent performance. The chrome finish supports corrosion resistance, and the permanently stamped size marking helps keep your tool setup organized and easy to identify. Key Benefits 1/4in hex bit socket design supports precise, repeatable hand socket performance. 1/4in drive size fits common ratchets and drivers for broad compatibility. 26mm (1.02in) overall length suits tight spaces and close-clearance access. Chromium-vanadium steel alloy construction provides strength and long-wearing durability. Anti-corrosive materials and durable chrome finish help resist rust over time. Permanently stamped size markings improve organization and quick, accurate selection. Bit sockets are securely attached yet interchangeable for flexible, efficient use. Designed for professional technicians, this hand socket is built to meet rigorous daily demands and aligns with ANSI standards for dependable tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.