1/2in Dr. T-27 Tamperproof Star Bit Socket 190mmL
- Mfr # 408+7727
- Zoro # G223581635
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7727
- Zoro #
- G223581635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/2 Inch Drive 190mm Length Durable Design - 408+7727 Tamperproof Bit Socket This 1/2in drive T-27 tamperproof star bit socket is built for professional hand tool setups where consistent fit, reach, and durability matter. The 190mm overall length helps access recessed or obstructed fasteners while keeping the tool stable on the drive end. Made from high speed steel for strength and anti-corrosive performance, the bit socket is designed to stay reliable under regular shop use. Clearly stamped sizing supports fast identification and cleaner tool organization across drawers and carts. Key Benefits 1/2in drive T-27 tamperproof star bit socket for secure fastener engagement. 190mm overall length improves reach in tight, recessed, or obstructed areas. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear in demanding workshop environments. Permanently stamped size marking supports quick identification and organization. Securely attached, interchangeable bit design built for professional technician workloads. Meets or exceeds ANSI standards for dependable quality and performance. SKU: 408+7727.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.