Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Bit Socket 140mmL
- Mfr # 341+2651
- Zoro # G323579068
original price:Â $17.82 , new price: $16.04 , 9 percent off
new price:Â
$
16.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341+2651
- Zoro #
- G323579068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 3/8 Inch Drive 140mm Length Durable Steel Construction - 341+2651 Professional Hex Bit Socket This 3/8in drive hex bit socket pairs an 11mm hex bit with a 140mm overall length for added reach. Built for professional technicians and demanding shop environments, it is designed for consistent fit on hex fasteners while remaining easy to identify and organize in a socket set. High Speed Steel construction supports strength, durability, and anti-corrosive performance in regular use. The bit is securely attached to the socket but remains interchangeable, helping maintain reliability while supporting serviceability over time. Key Benefits 11mm hex bit size provides a snug fit to reduce fastener damage. 3/8in drive works with common ratchets and torque wrenches. 140mm overall length improves access in recessed or hard-to-reach areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings speed identification and improve tool organization. Securely attached yet interchangeable bit design supports reliable professional service use. SKU 341+2651 is built to match the expectations of professional-grade hand tools: clear size markings, durable materials, and dependable engagement with hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.