Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Bit Socket 110mmL
- Mfr # 310+6550
- Zoro # G823580403
original price:Â $9.25 , new price: $8.33 , 9 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6550
- Zoro #
- G823580403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+6550 Star Bit Socket This 3/8 inch drive T-50 star bit socket is built for consistent fit and controlled torque transfer in demanding hand-tool work. The 110mm overall length helps reach recessed fasteners while maintaining stable engagement at the bit end. Made from high speed steel for strength and anti-corrosive protection, the socket is designed for professional technicians who need durable, repeatable performance. Permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 3/8 inch drive T-50 star bit socket supports common professional ratchets. 110mm overall length reaches deeper fasteners without sacrificing control and alignment. High speed steel construction provides high strength, durability, and anti-corrosive properties. Bit socket is securely attached and interchangeable for reliable serviceability. Size is permanently stamped for quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 310+6550 is a professional-grade star bit socket engineered for heavy, repeated use. With clear size identification, a corrosion-resistant high speed steel build, and ANSI-aligned quality expectations, it fits well into organized 3/8 inch drive tool systems where consistent T-50 engagement matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.