Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Pentacle Bit Socket 76mmL
- Mfr # 308+5210
- Zoro # G523578694
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5210
- Zoro #
- G523578694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5210, Professional Bit Socket This 3/8in drive T-10 pentacle bit socket is built for controlled fastening where a pentacle/T-10 profile is required. The 76mm overall length helps reach recessed fasteners while keeping the tool compact for work in tighter areas. Designed for professional hand tool use, it focuses on durability, clear identification, and consistent fit. The bit socket is made to stay secure in service and support efficient tool organization in a technician's kit. Key Benefits 3/8in drive T-10 pentacle bit socket for compatible pentacle fasteners. 76mm overall length helps access recessed screws without excessive reach. Made from high speed steel for strength, durability, and anti-corrosive performance. Permanently stamped size markings support quick identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+5210 delivers a professional-grade bit socket option that prioritizes strength, corrosion resistance, and reliable engagement. With clear size stamping and ANSI-aligned quality, it fits well into a long-term hand tool setup intended for repeated, heavy use and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.