Shop GENIUS TOOLS
Create Account
1/4in Dr. 1.0 x 6.0mm Slotted Bit Socket 70mmL
- Mfr # 208+1360
- Zoro # G623579270
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1360
- Zoro #
- G623579270
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 1/4 Inch Drive 70mm Length Durable Construction - 208+1360 Slotted Bit Socket This 1/4in drive slotted bit socket is built for controlled fastening where a 1.0 x 6.0mm slotted tip is required. The 70mm overall length helps with access while maintaining stable engagement on the fastener, making it a practical option for routine service and repair work. Made from High Speed Steel with anti-corrosive properties, the bit is designed to hold up under frequent use. For faster tool identification, the size is permanently stamped on the socket, helping keep sets organized and reducing downtime when switching between sizes. Key Benefits 1/4in drive bit socket with 1.0 x 6.0mm slotted tip profile. 70mm (2.76in) overall length balances reach, control, and stability. High Speed Steel construction for strength, durability, and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking supports quick identification and better organization. Securely attached, interchangeable bit socket design for reliable day-to-day use. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians, this slotted bit socket is built for consistent results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.