Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Star Bit Socket 45mmL
- Mfr # 208+6115
- Zoro # G723578746
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6115
- Zoro #
- G723578746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+6115 Star Bit Socket This 1/4in drive T-15 star bit socket is built for controlled fastening and consistent fit on T-15 star screws. The 45mm overall length helps balance reach and access, while the stamped size marking supports quick identification during tool selection and storage. Designed for professional hand tool use, it provides a secure grip on compatible fasteners and is made to hold up under routine shop conditions. The bit is securely attached yet interchangeable, supporting dependable day-to-day service work without sacrificing organization or repeatability. Key Benefits T-15 star bit socket profile delivers accurate engagement on star fasteners. 1/4in drive size suits common ratchets, extensions, and hand tool setups. 45mm overall length helps access fasteners while maintaining stable control. High speed steel construction offers strength, durability, and anti-corrosive properties. Permanently stamped size marking improves organization and speeds up tool selection. Securely attached, interchangeable design supports reliable use across routine service tasks. Meets or exceeds ANSI standards for performance expectations in professional environments. Keep it in your 1/4in drive set for consistent handling of T-15 star fasteners, with easy identification from the stamped size marking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.