3/8in Drive M9 Ribe Bit Socket
- Mfr # 340+9409
- Zoro # G323581733
original price:Â $13.10 , new price: $11.79 , 10 percent off
new price:Â
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+9409
- Zoro #
- G323581733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M9 Size 3/8 Inch Drive High-Strength Steel Durable Construction - 340+9409 Professional Bit Socket This 3/8 inch drive M9 Ribe bit socket is built for controlled fastening where a Ribe profile is required. The 110mm overall length helps access recessed hardware while maintaining stable engagement between the bit and fastener. Made from high speed steel, it delivers high strength with anti-corrosive properties for repeated shop use. The size marking is stamped for quick identification when organizing sockets and bit tools. Key Benefits 3/8 inch drive M9 Ribe bit socket for compatible Ribe fasteners. 110mm overall length supports reach into deeper or restricted access areas. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist corrosion in demanding work environments. Stamped size marking enables permanent, fast identification in tool storage. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Designed for professional-grade service work, this bit socket is intended to hold up under heavy use while staying easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.