Shop GENIUS TOOLS
Create Account
3/8in Drive M10 50mmL Ribe Bit Socket
- Mfr # 340+9010
- Zoro # G723582484
original price:Â $7.86 , new price: $7.07 , 10 percent off
new price:Â
$
7.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+9010
- Zoro #
- G723582484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M10 50mm Length 3/8 Inch Drive High-Strength Steel - 340+9010 Ribe bit socket This 3/8 inch drive M10 Ribe bit socket is built for precise fastener engagement and consistent fit. The 50mm overall length helps maintain control while reaching into tighter areas without adding unnecessary bulk. Constructed from high speed steel for high strength, it's designed to hold up under rigorous professional use while offering anti-corrosive properties for long-term durability. Permanent size stamping supports quick identification during repetitive service work. Key Benefits 3/8 inch drive M10 Ribe bit socket for secure, accurate engagement. 50mm overall length (1.97 inches) balances access and tool control. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help protect the socket in demanding environments. Permanently stamped size marking enables fast identification and better organization. Bit is securely attached and interchangeable for dependable performance during use. Meets or exceeds ANSI standards for professional expectations and consistent quality. Built for professional technicians, this bit socket is designed to perform over a lifetime of heavy use while staying easy to identify and handle on the job. SKU: 340+9010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.