Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 110mmL
- Mfr # 410+6550
- Zoro # G623580658
original price:Â $12.87 , new price: $11.58 , 10 percent off
new price:Â
$
11.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6550
- Zoro #
- G623580658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+6550 Professional Star Bit Socket This T-50 star bit socket is built for consistent fastening performance with a 1/2in drive and extended 110mm overall length (4.33in). The longer profile helps reach recessed fasteners while maintaining a stable connection to your ratchet or breaker bar. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is designed for repeated use in demanding environments. Size markings are stamped for quick identification and cleaner tool organization in drawers, trays, and carts. Key Benefits T-50 star bit socket profile helps reduce cam-out and slippage. 1/2in drive compatibility fits common professional ratchets and torque tools. 110mm (4.33in) overall length improves access to deeper fasteners. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust in typical shop conditions. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable, effective fastening work. Engineered to meet or exceed ANSI standards, this star bit socket is intended for professional-grade use where fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.