Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7827
- Zoro # G423579128
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7827
- Zoro #
- G423579128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 3/8 Inch Drive Extra Long 220mm Durable S2 Steel - 308+7827, Extra-Long Bit Socket This 3/8in drive T-27 tamperproof star bit socket is built for professional hand tool setups where fastener access and secure engagement matter. The extra-long 220mm (8.66in) overall length helps reach recessed or obstructed fasteners while maintaining stable torque transfer. Designed for demanding shop use, the bit socket features durable construction with anti-corrosive properties, clear size identification, and a secure, interchangeable bit socket format that supports consistent work across repeat service jobs. Key Benefits 3/8in drive T-27 tamperproof star bit socket for secure fastener engagement. Extra-long 220mm (8.66in) overall length improves access in tight spaces. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, quick identification during tool selection. Securely attached, interchangeable design built for rigorous professional technician workloads. Meets or exceeds American National Standards Institute (ANSI) standards for performance. SKU 308+7827 is a practical choice for technicians who need an extended-reach tamperproof star bit socket without sacrificing durability or identification clarity. With ANSI-aligned quality and a design intended for heavy, repeated use, it fits well in professional 3/8in drive socket and bit systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.