Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Bit Socket 190mmL
- Mfr # 408+6730
- Zoro # G323581139
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6730
- Zoro #
- G323581139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 1/2 Inch Drive 190mm Length Durable Construction - 408+6730, Star Bit Socket This 1/2 inch drive T-30 star bit socket is built for consistent, precise engagement when working with star fasteners. The 190mm (7.48 inch) overall length helps access recessed or hard-to-reach fasteners while maintaining stable drive control. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long-term durability in demanding professional environments. Permanent size stamping supports fast identification and cleaner tool organization in drawers, carts, and kits. Key Benefits 1/2 inch drive T-30 star bit socket supports consistent, accurate fastener engagement. 190mm overall length improves access and leverage in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design stands up to professional workloads. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for dependable performance and fit. Designed for professional technicians, this star bit socket balances reach, strength, and clear identification for efficient daily use. Its durable materials and ANSI-aligned build help maintain reliable performance over time, while the stamped markings simplify organization and reduce downtime during repetitive service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.