Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Bit Socket 230mmL
- Mfr # 408+6830
- Zoro # G123580424
product price:Â
$
13.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+6830
- Zoro #
- G123580424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 1/2 Inch Drive 230mm Length Durable S2 Steel - 408+6830 Star Bit Socket This T-30 star bit socket is built for consistent engagement on star fasteners with a 1/2in drive interface. The extended 230mm overall length (9.06in) helps reach recessed or obstructed fasteners while maintaining stable alignment during use. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed to hold up under routine professional service. Clear, stamped sizing supports fast identification in a drawer, cart, or tool roll without relying on labels that wear off. Key Benefits T-30 star bit socket profile helps reduce slippage on compatible fasteners. 1/2in drive size matches common ratchets, breakers, and torque tools. 230mm (9.06in) length improves access to deeper or hard-to-reach fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for dependable fit and performance. Designed for professional technicians, this star bit socket balances reach, fit, and material durability for repeatable results. The bit is securely attached yet interchangeable, supporting reliable service over time while maintaining a secure grip on the fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.