Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7525
- Zoro # G723578579
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7525
- Zoro #
- G723578579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/4 Inch Drive 100mm Length Durable Design - 208+7525, Tamperproof Star Bit Socket This 1/4 inch drive T-25 tamperproof star bit socket is built for controlled fastening where a tamperproof Torx-style profile is required. The 100mm overall length helps extend reach while maintaining stable engagement with the fastener. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Permanent, stamped size markings support faster identification and cleaner tool organization in professional kits. Key Benefits 1/4 inch drive T-25 tamperproof star bit socket for secure fastener engagement. 100mm overall length adds reach while maintaining control in tighter access. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the bit socket in demanding environments. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and fit. Designed for professional-grade service, it delivers reliable performance under heavy use while keeping sizing and identification straightforward across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.