Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex Bit Socket 140mmL
- Mfr # 208+3616
- Zoro # G023578613
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3616
- Zoro #
- G023578613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Drive 1/4 Inch Hex 140mm Length Durable Steel - 208+3616 Professional Hex Bit Socket This 1/4in drive hex bit socket is built for consistent fastening performance with a 1/4in hex size and an extended 140mm overall length (5.51in). The longer profile helps access fasteners in tighter or deeper locations while maintaining control with a standard 1/4in drive tool. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to meet the demands of professional technicians. Size markings are stamped for clear, permanent identification to support efficient tool organization. Key Benefits 1/4in hex bit socket profile provides a snug, dependable fit on fasteners. 1/4in drive compatibility works with common ratchets, extensions, and torque tools. 140mm (5.51in) length helps reach recessed fasteners and tight access points. High Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear and environmental exposure over time. Stamped size identification improves organization and speeds up tool selection. SKU: 208+3616. The bit is securely attached while remaining interchangeable, balancing reliability with serviceability in demanding shop environments. Built as a professional-grade hand tool, it's intended for heavy use while maintaining clear identification and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.