Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Type Head Driver, 76mmL
- Mfr # 4476S30
- Zoro # G823580847
original price:Â $15.29 , new price: $12.91 , 15 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S30
- Zoro #
- G823580847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-30 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S30 Professional Impact Bit Socket This T-30 star impact bit socket is built for consistent torque transfer and dependable engagement on star-head fasteners. With a 1/2in drive and 76mm overall length, it fits common impact and ratchet setups while maintaining a compact, controlled profile. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for strength and long-term durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior while supporting strong inner core performance for professional environments. Key Benefits T-30 star impact bit socket design supports secure fit and steady torque transfer. 1/2in drive size pairs with standard impact tools and ratchets. 76mm overall length offers reach while keeping handling controlled and compact. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves toughness for long-term professional-grade service. Matte black oxide coating adds exterior durability and helps resist surface wear. Permanently stamped size markings simplify identification and tool organization in busy workspaces. SKU: 4476S30. The result is a durable, clearly marked star bit socket built for repeated use under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.