Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Hex Bit Socket 50mmL
- Mfr # 310+3128
- Zoro # G023578934
original price:Â $6.54 , new price: $5.89 , 9 percent off
new price:Â
$
5.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3128
- Zoro #
- G023578934
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 50mm Length Durable Steel - 310+3128 Professional Hex Bit Socket This 3/8in drive 9/32in hex bit socket is built for consistent fastening performance in professional toolkits. With a 50mm (1.97in) overall length, it offers a compact profile while maintaining dependable engagement where controlled fit and repeatable results matter. Constructed from high-speed steel, the bit is designed for high strength, durability, and anti-corrosive properties. Clear, permanently stamped size markings support fast identification and better tool organization in busy work environments. Key Benefits 3/8in drive 9/32in hex bit socket for precise fastener engagement. 50mm (1.97in) overall length supports access in tighter work areas. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings improve organization and reduce selection errors. Securely attached, interchangeable bit socket design supports reliable, repeatable use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 310+3128 is engineered for long-term service in demanding professional settings. Its durable steel build, standardized performance, and easy-to-read size identification help keep work efficient and consistent, whether used as part of a larger socket set or as a dedicated size for frequent applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.