Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Wobble Hex Bit Socket 140mmL
- Mfr # 308+5608
- Zoro # G323578696
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5608
- Zoro #
- G323578696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 140mm Length Durable Design - 308+5608 Professional Bit Socket This 3/8in drive 1/8in wobble hex bit socket is built for accurate fastener engagement and controlled access in tighter working areas. With a 140mm (5.51in) overall length, it provides added reach while maintaining the handling expected from a professional bit socket. Constructed from high speed steel, it delivers high strength, durability, and anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick, permanent identification, helping keep sets organized and reducing time spent searching for the correct socket. Key Benefits 3/8in drive with 1/8in wobble hex bit for controlled fastener engagement. 140mm overall length adds reach while staying easy to maneuver. High speed steel construction supports strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during busy work. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds American National Standards Institute (ANSI) standards for quality expectations. SKU 308+5608 is a professional-grade choice for technicians who need dependable bit sockets that stay secure and perform consistently. The combination of extended length, wobble hex bit functionality, and durable materials supports repeat use across heavy-duty applications while keeping tool identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.