Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 60mmL
- Mfr # 442+6260
- Zoro # G023581002
product price:Â
$
12.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442+6260
- Zoro #
- G023581002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive 60mm Length Durable S2 Steel - 442+6260 Star Bit Socket Designed for professional hand tool work, this T-60 star bit socket pairs a 1/2in drive with a 60mm overall length to help access and drive star fasteners with control. The star profile supports a secure fit to reduce slippage when torque matters. Built from high speed steel for strength, durability, and anti-corrosive properties, it's made to stand up to repeated use in demanding environments. Clear, stamped size markings support fast identification when organizing or switching between sockets. Key Benefits T-60 star size delivers a precise fit on compatible star fasteners. 1/2in drive interface matches common ratchets and torque-handling setups. 60mm overall length balances access, reach, and stable fastener engagement. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from shop and field conditions. Stamped size markings provide quick identification for cleaner tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Engineered for professional technicians, the bit and socket assembly is securely attached while remaining interchangeable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.