3/8in Dr. T-30 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7130
- Zoro # G723580909
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7130
- Zoro #
- G723580909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7130 Tamperproof Bit Socket This tamperproof star bit socket is built for working on T-30 tamperproof fasteners with a 3/8in drive. The 50mm overall length (1.97in) provides practical reach while maintaining controlled engagement on the fastener. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under frequent professional use. Size markings are stamped for fast identification and long-term tool organization. Key Benefits T-30 tamperproof star profile fits matching security fasteners securely and consistently. 3/8in drive size integrates with common ratchets and torque tools. 50mm (1.97in) length balances access, leverage, and control in tight spaces. High speed steel construction delivers high strength with durable, anti-corrosive performance. Stamped size marking supports fast identification and better toolbox organization. Securely attached yet interchangeable bit socket design for reliable, effective service. Meets or exceeds ANSI standards for dependable fit, finish, and performance. Professional-grade construction and clearly stamped sizing help maintain workflow, reduce tool swapping time, and support long-term durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.