1/2in Dr. T-70 Tamperproof Star Bit Socket 190mmL
- Mfr # 444+7770
- Zoro # G023583563
product price:Â
$
29.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+7770
- Zoro #
- G023583563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 444+7770 Tamperproof Bit Socket This 1/2 inch drive T-70 tamperproof star bit socket is built for consistent fit and controlled torque on tamperproof star fasteners. The 190mm (7.48 inch) overall length adds reach while maintaining stability for precise work in tight or recessed areas. Designed for professional technicians, the bit is securely attached and interchangeable within compatible setups. Size markings are permanently stamped for fast identification, supporting organized tool storage and efficient workflow. Key Benefits 1/2 inch drive T-70 tamperproof star profile provides a secure fit. 190mm overall length improves reach and access to recessed fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Bit socket design supports reliable torque transfer and consistent performance. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade tool expectations. SKU 444+7770 is a straightforward, professional-grade solution when you need a long-reach tamperproof star bit socket that holds up to heavy use. With durable materials, stamped sizing, and ANSI-aligned quality, it supports repeatable results and tidy tool management on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.