Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Pentacle Bit Socket 55mmL
- Mfr # 410+5040
- Zoro # G823581325
product price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+5040
- Zoro #
- G823581325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 1/2 Inch Drive 55mm Length Durable Steel - 410+5040 Professional Bit Socket This 1/2in drive T-40 pentacle bit socket is built for consistent fit, controlled torque transfer, and repeatable performance in demanding service work. With a 55mm (2.17in) overall length, it offers a balanced reach for accessing fasteners while maintaining a stable connection on standard 1/2in drive tools. Made from high speed steel for strength and anti-corrosive properties, this bit socket is designed to hold up to long-term shop use. The size marking is stamped for quick identification, helping keep sets organized and reducing time spent searching for the correct bit size. Key Benefits 1/2in drive T-40 pentacle bit socket for secure, accurate fastener engagement. 55mm (2.17in) overall length balances access, control, and working clearance. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear in harsh shop and field environments. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Engineered for professional-grade reliability, this bit socket focuses on dependable fitment and easy identification in daily workflows. Its durable steel construction, stamped sizing, and standards compliance make it a practical addition to a 1/2in drive bit socket lineup where consistent performance and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.