Shop GENIUS TOOLS
Create Account
1/4in Dr. 6.5mm Slotted Bit Socket
- Mfr # 222665
- Zoro # G823578776
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222665
- Zoro #
- G823578776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 1.2 x 6.5mm Size 1/4 Inch Drive Durable Precision Fit - 222665 (Slotted Head Hand Socket) This slotted head hand socket is built for precise fit and controlled turning where a 1/4in drive format is required. The 1.2 x 6.5mm size supports consistent engagement, while the compact 26mm (1.02in) overall length helps when working in tighter areas. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Clear, stamped size markings aid fast identification and improve tool organization in professional environments. Key Benefits 1.2 x 6.5mm slotted head size supports accurate engagement and reliable fit. 1/4in drive compatibility integrates easily with common professional hand tool setups. 26mm (1.02in) overall length helps access fasteners in compact spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and stands up to demanding shop conditions. Knurled circumference improves hand grip for steadier control during use. Stamped size marking provides permanent identification for faster tool selection. SKU: 222665. Designed for professional technicians, it is built for long-term reliability and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.