Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 110mmL
- Mfr # 408+6540
- Zoro # G423583521
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6540
- Zoro #
- G423583521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+6540, Star Bit Socket This 1/2in drive T-40 star bit socket is built for controlled torque transfer and dependable fastener engagement. The 110mm overall length helps balance access and stability when working around recessed or obstructed fasteners. Designed for professional technicians, it focuses on long-term durability, quick identification, and consistent fit. The bit socket construction supports secure attachment and interchangeability for repeatable results across demanding service environments. Key Benefits 1/2in drive T-40 star bit socket for secure engagement and torque control. 110mm (4.33in) overall length supports reach without sacrificing handling stability. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking simplifies identification in busy tool storage. Securely attached, interchangeable bit socket design withstands rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and safety expectations. SKU 408+6540 is a professional-grade star bit socket built for heavy use over time. Its combination of practical length, durable steel construction, clear size markings, and standards compliance supports efficient, reliable work while maintaining organization and consistent performance from job to job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.