Shop GENIUS TOOLS
Create Account
1/4in Dr. SP4 Spanner Bit Socket 45mmL
- Mfr # 208+9054
- Zoro # G123579107
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9054
- Zoro #
- G123579107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 4mm Size 1/4 Inch Drive 45mm Length Durable Construction - 208+9054, 1/4in Drive Bit Socket This 1/4in drive SP4 spanner bit socket is built for controlled fastening where consistent engagement matters. With a 4mm spanner bit and a 45mm (1.77in) overall length, it offers a compact profile that fits well in organized socket and bit systems. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. The size marking is stamped for clear, permanent identification when sorting tools or working quickly. Key Benefits 1/4in drive spanner bit socket with SP4 4mm size for precise fit. 45mm overall length (1.77in) supports access while staying compact and stable. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and maintain dependable performance. Stamped size markings provide fast, permanent identification in tool storage. Securely attached, interchangeable design built for rigorous professional technician use. Designed for professional-grade service work, this bit socket focuses on reliable engagement and practical shop usability. The combination of durable High Speed Steel, corrosion resistance, and clearly stamped sizing helps keep your setup consistent across repeated tasks while maintaining compliance with ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.