Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Wobble Hex Bit Socket 50mmL
- Mfr # 308+5116
- Zoro # G223580720
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5116
- Zoro #
- G223580720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style, 3/8 Inch Drive, 50mm Length, Durable Construction - 308+5116, Wobble Hex Bit Socket This 3/8-inch drive, 1/4-inch wobble hex bit socket is built for controlled fastening where access is limited. The wobble style helps reach slightly off-angle fasteners, while the 50mm (1.97-inch) overall length supports stable engagement without excessive bulk. Designed for professional technicians, it combines durable high-speed steel construction with clear size identification for faster tool selection and consistent results in demanding work environments. Key Benefits 3/8-inch drive with 1/4-inch wobble hex bit for flexible access. 50mm overall length (1.97 inches) balances reach and control. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve organization and quick identification. Securely attached, interchangeable bit socket design supports dependable, repeatable performance. Meets or exceeds ANSI standards for quality and consistency expectations. SKU 308+5116 fits into a professional hand tool setup where reliability matters. The combination of wobble capability, durable materials, and clear stamping helps reduce downtime and tool mix-ups, making it a practical choice for technicians who rely on bit sockets for frequent, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.