Shop GENIUS TOOLS
Create Account
3/8in Dr. No.3 Philips Bit Socket 110mmL
- Mfr # 308+1503
- Zoro # G123581018
product price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1503
- Zoro #
- G123581018
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+1503 Professional Bit Socket This Phillips bit socket is built for consistent fastening performance in professional hand tool setups. With a 3/8 inch drive and a No.3 Phillips bit, it provides a secure, interchangeable option for technicians who need dependable engagement and controlled reach. The 110mm (4.33 inches) overall length helps access fasteners in tighter or recessed areas while maintaining compatibility with standard 3/8 inch drive tool systems. Size markings are stamped for quick identification during tool organization and job transitions. Key Benefits 3/8 inch drive bit socket with No.3 Phillips bit for common fasteners. 110mm overall length helps reach recessed screws in confined work areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Securely attached, interchangeable design supports repeated professional service and maintenance tasks. Stamped size markings stay readable for faster selection and tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed for professional technicians, this bit socket balances reach, durability, and identification clarity for everyday shop efficiency. It is built to handle heavy use, remain organized in a tool set, and maintain reliable fit and function across repeated fastening cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.