Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Tamperproof Star Bit Socket 230mmL
- Mfr # 408+7840
- Zoro # G823580229
product price:Â
$
17.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7840
- Zoro #
- G823580229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/2 Inch Drive 230mm Length Durable Design - 408+7840, Tamperproof Star Bit Socket This 1/2 inch drive T-40 tamperproof star bit socket is built for controlled torque transfer and consistent fastener engagement. Its 230mm overall length (9.06 inches) helps reach recessed or obstructed tamperproof star fasteners while maintaining stability at the drive end. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. The bit socket is securely attached and interchangeable, supporting dependable service in demanding professional technician environments. Key Benefits 1/2 inch drive T-40 tamperproof star bit socket for precise fastener engagement. 230mm overall length supports access and leverage in hard-to-reach locations. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings improve organization and quick identification on the job. Securely attached, interchangeable bit design supports reliable performance under repeated use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+7840 is engineered as a professional-grade hand tool component, intended to handle heavy use without sacrificing fit or durability. The combination of high speed steel, clear stamped sizing, and ANSI-aligned quality targets repeatable results across routine and demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.