Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Wobble Hex Bit Socket 100mmL
- Mfr # 208+5512
- Zoro # G323578948
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5512
- Zoro #
- G323578948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/4 Inch Drive 100mm Length Durable Design - 208+5512 Wobble Hex Bit Socket This 3/16in wobble hex bit socket is built for controlled fastener engagement when straight access is limited. With a 1/4in drive and 100mm (3.94in) overall length, it helps reach recessed hardware while maintaining compatibility with common ratchets and extensions. Made from high-speed steel with anti-corrosive properties, it's designed for high strength and long service life. Permanently stamped sizing supports faster tool identification and cleaner organization in a professional hand tools setup. Key Benefits 3/16in wobble hex end increases usable angle range in tight access areas. 1/4in drive fits standard ratchets for quick integration into existing sets. 100mm (3.94in) length reaches recessed fasteners without compromising control. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached yet interchangeable bit design supports reliable, flexible service use. Permanently stamped size markings improve identification, speed, and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for professional technicians, this wobble hex bit socket balances access, durability, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.