Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Bit Socket 50mmL
- Mfr # 308+8106
- Zoro # G423582920
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8106
- Zoro #
- G423582920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+8106 Triple Square Bit Socket This 3/8in drive M6 triple square bit socket is built for accurate fastener engagement in demanding shop environments. With a 50mm overall length (1.97 inches), it offers a compact profile that still provides useful reach for tight or recessed hardware. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and organized tool storage. Key Benefits 3/8in drive M6 triple square bit socket for precise, reliable fitment. 50mm overall length (1.97 inches) balances access and control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and harsh shop conditions. Permanently stamped size marking improves organization and reduces selection time. Securely attached, interchangeable bit socket design for consistent professional performance. Meets or exceeds ANSI standards for dependable, professional-grade tool expectations. The combination of clear size identification, durable steel construction, and ANSI-aligned quality helps support efficient, repeatable results across routine service and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.