Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hex Bit Socket 55mmL
- Mfr # 410+2148
- Zoro # G023581491
original price:Â $8.24 , new price: $7.42 , 9 percent off
new price:Â
$
7.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2148
- Zoro #
- G023581491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 55mm Length Durable Steel - 410+2148 Hex Bit Socket This 1/2 inch drive 8mm hex bit socket is built for consistent fastener engagement and repeatable results in professional tool setups. Its 55mm overall length helps provide practical reach while maintaining a compact profile for controlled work. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties. Clear, stamped size markings support fast identification and better organization in drawers, trays, and on the job. Key Benefits 1/2 inch drive with 8mm hex bit for secure, accurate fit. 55mm overall length supports reach and leverage in varied applications. High speed steel construction provides strength, durability, and long service life. Anti-corrosive properties help resist rust and wear in harsh environments. Stamped size markings enable quick identification and cleaner tool organization. Bit sockets are securely attached, interchangeable, and built for rigorous technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed for professional technicians, this bit socket balances durability, identification, and performance in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.